Shop All Composite Toe Boots and Shoes
Wolverine
Work Boots, Composite, Blk, Mn, 13M, PR
Mfr # W10304
Zoro # G8562662
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof Yes
Product Information
- Brand Wolverine
- MFR # W10304
- Zoro # G8562662
- UPC # 018463843003
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Width | M |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- BULLARD Fire/Rescue Helmet, Red, Thermoplastic (URXRDR330)
- ZORO SELECT Lockout Padlock, KA, Purple, 2"H (48JR50)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (48-101)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10M, PR (W10304)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Wellington Boots, Composite, 12EW, PR (W10318)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- Wolverine Composite Toe Boots and Shoes