Shop All Fire and Rescue Boots
Wolverine
Work Boots, 13, EW, Brown, Steel, Men's, PR
Mfr # W03258
Zoro # G6551041
product price: $199.95
/pr
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulated Yes
- Toe Type Steel
- Footwear Closure Type Pull On
- Standards ASTM F2413-11 M I/75 C/75 EH
Product Information
- Brand Wolverine
- MFR # W03258
- Zoro # G6551041
- UPC # 018473655122
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 13 |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 10 in |
Overall Height | 10 in |
Width | XW |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No, Style Number W03258
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYXL0006TV)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- HONEYWELL NORTH Seamless Dry Box Glove, Butyl, 32"L, PR (8B1532/9Q)
- WOLVERINE Work Boots, 10-1/2, EW, Brown, Steel, PR (W03258)
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 12, M, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 10, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 8-1/2, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 10-1/2, M, Brown, Steel, Men's, PR (W03258)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10-1/2W, PR (807-6003 10.5W)
- Wolverine Foot Protection