Shop All Fire and Rescue Boots
Wolverine
Work Boots, 10-1/2, EW, Brown, Steel, PR
Mfr # W03258
Zoro # G6529472
product price: $199.95
/pr
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulated Yes
- Toe Type Steel
- Footwear Closure Type Pull On
- Standards ASTM F2413-11 M I/75 C/75 EH
Product Information
- Brand Wolverine
- MFR # W03258
- Zoro # G6529472
- UPC # 018473654965
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 10 1/2 |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Width | XW |
Overall Height | 10 in |
Size (PRINT) | 10 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No, Style Number W03258
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Full Body Harness with SRL independent web connector | Adjustable Grommets and 3 D-Rings (2126-SM-MD)
- CONDOR Leather Gloves, Single Palm, XS, PR (2MDA4)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W777)
- TENACTIV Work Gloves, Nitrile, 2XL, Black/Gray, PR (S21TXUFN-11)
- WOLVERINE Work Boots, 8-1/2, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 10, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 12, M, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 11, EW, Brown, Steel, Men's, PR (W03258)
- WOLVERINE Work Boots, 10-1/2, M, Brown, Steel, Men's, PR (W03258)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 10M, PR (804-6379 10M)
- FIRE-DEX Firefighter Boot, Leather, 15, W, PR (FDXL200-15W)
- Wolverine Fire and Rescue Boots