Shop All Composite Toe Boots and Shoes
Wolverine
Size 9 Men's Hiker Low Composite Work Boots, Brown
Mfr # W10724
Zoro # G2048483
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Brown
- Size 9
Product Information
- Brand Wolverine
- MFR # W10724
- Zoro # G2048483
- UPC # 883799026365
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | XW |
Footwear Width | EW |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 9 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10724, Toe Cap Material Composite, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Light Blue (52LC91)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- 3M SPEEDGLAS SWEATBAND, 46-0200-54 (7100232455)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10-1/2M, PR (W10304)
- WOLVERINE Wellington Boots, Composite, 12EW, PR (W10318)
- WOLVERINE Size 10.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 11 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Black (W10657 7W)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00594 M 100)
- Wolverine Foot Protection