Shop All Steel Toe Boots
Wolverine
Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W04714
Zoro # G6551133
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Black
Product Information
- Brand Wolverine
- MFR # W04714
- Zoro # G6551133
- UPC # 046118810766
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | XW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- CAIMAN Welding Jacket, 5XL, Navy, 64" to 66" Chest (3000-0)
- CHILL-ITS BY ERGODYNE Wristband, Black, Universal, PK2 (6500)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 10W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- MICHELIN Size 8 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Wolverine Steel Toe Boots