Shop All Steel Toe Boots
Wolverine
Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # W08289
Zoro # G7021323
original price:
$157.99
8% off
new price: $144.95
/pr
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Brown
Product Information
- Brand Wolverine
- MFR # W08289
- Zoro # G7021323
- UPC # 018465263199
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | XW |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 8289
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, M, 100 PK, Blue (92-575)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1047-HI_12x18 (T1-1047-HI_12x18)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 10W Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 12 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- THOROGOOD SHOES Size 10-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1052E)
- Wolverine Foot Protection