Shop All Steel Toe Boots
Wolverine
Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G3368117
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G3368117
- UPC # 720026159260
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 14" Height, Aluminum, Personal Eyewash Station, Portrait (OS-EM-A-1014-V-10522)
- KLEENGUARD A40 Shoe Covers, One Size Fits All, Blue, PK400 (KCC 44490)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Work Boot, Waterproof, Leather, 10", 9.5EW (W10650)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- Wolverine Foot Protection