Shop All Composite Toe Boots and Shoes
Wolverine
Size 8W Women's 6 in Work Boot Composite Work Boot, Black
Mfr # W10181
Zoro # G6693741
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Women's
- Color Black
Product Information
- Brand Wolverine
- MFR # W10181
- Zoro # G6693741
- UPC # 018471003277
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime High Viz Rain Pants, Large (739C-E L)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- KISHIGO 4X Black Panels Safety Vest, Orange (1514-4X)
- REEBOK Athletic Shoe, M, 6, Pink, PR (RB212)
- WOLVERINE Size 11 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 7 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Work Boots, Composite, Blk, Mn, 14M, PR (W10304)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Men's 6" Work Boot Composite Work Boot, Brown (A7506 7.5W)
- Wolverine Composite Toe Boots and Shoes