Shop All Composite Toe Boots and Shoes
Wolverine
Size 8 Men's Wellington Boot Composite Work Boots, Brown
Mfr # W211169
Zoro # G704410515
product price: $204.95
/pr
Free Shipping & Returns
$204.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Men's
- Color Brown
Product Information
- Brand Wolverine
- MFR # W211169
- Zoro # G704410515
- UPC # 195017513299
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Footwear Width | M |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Internal, ASTM Standards Met Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W211169
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BL)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 14 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 11 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 10.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE Wellington Boots, Composite, 10EW, PR (W10318)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- Wolverine Foot Protection