Shop All Composite Toe Boots and Shoes
Wolverine
Size 8 Men's Athletic Shoe Composite Work Shoe, Black
Mfr # W10674
Zoro # G2764419
product price: $79.99
/pr
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Size 8
Product Information
- Brand Wolverine
- MFR # W10674
- Zoro # G2764419
- UPC # 720026122271
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | XW |
Footwear Width | EW |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10674
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- ATLANTIC SAFETY PRODUCTS Lightning, Nitrile Disposable Gloves, 5.2 mil Palm, Nitrile, Powder-Free, Xl, 100 PK, Black (BL-XL)
- LYLE Yield Traffic Sign, 24 in H, 24 in W, Aluminum, Triangle, English, R1-2-24HA (R1-2-24HA)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Size 8 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 7 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Wellington Boots, Composite, 9-1/2M, PR (W10318)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- Wolverine Composite Toe Boots and Shoes