Shop All Steel Toe Boots
Wolverine
Size 8 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G2474549
original price:
$115.45
4% off
new price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G2474549
- UPC # 720026159239
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10694
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, M, PR (7500-M)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (224BCPX)
- MSA SAFETY MSA Ultra Elite™ Respirator, M (493020)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 9 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- Wolverine Foot Protection