Shop All Steel Toe Boots
Wolverine
Size 8 1/2 Men's 6 in Work Boot Steel Work Boots, Black
Mfr # W211042
Zoro # G505293409
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
Product Information
- Brand Wolverine
- MFR # W211042
- Zoro # G505293409
- UPC # 194917344347
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Boot Height | 6 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W211042
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0913B/8M)
- AIR SYSTEMS INTL Plastic Bowl For Bb100 Series Filter (WL055)
- STI Fire Barrier Sealant, 20 oz., Limestone (SIL320)
- BRADY Handicap Parking Sign, 6" W, 6" H, No Text, Fiberglass, Blue, White (94336)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- TIMBERLAND PRO Hiker Shoe, W, 12, Brown, PR (TB186515214)
- Wolverine Steel Toe Boots