Shop All Composite Toe Boots and Shoes
Wolverine
Size 7 Men's 6 in Work Boot Composite Work Boots, Brown
Mfr # W211099
Zoro # G703510193
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
Product Information
- Brand Wolverine
- MFR # W211099
- Zoro # G703510193
- UPC # 194917627068
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | M |
Footwear Width | M |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative No, Style Number W211099
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, MIG, TIG, S/7, PR (1871-3)
- JJ KELLER Placard Holder (80)
- SIGNMISSION OSHA Sign, Swinging Gate Has Pinch Points, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscap, PK10 (OS-NS-D-35-L-18519-10PK)
- 3M High Durability Outer Shroud, Nylon (M-448)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 7 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE 6-Inch Work Boot, XW, 8, Brown, PR (W211165)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- Wolverine Foot Protection