Shop All Composite Toe Boots and Shoes
Wolverine
Size 5-1/2 Women's 6 in Work Boot Composite Work Boot, Black
Mfr # W10181
Zoro # G6814884
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Women's
- Color Black
- Width W
Product Information
- Brand Wolverine
- MFR # W10181
- Zoro # G6814884
- UPC # 018471003222
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Width | W |
Footwear Width | W |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (70-356)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (24009043)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 10,799LG3, PR (R-840VP)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-C5-04-L)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Black (W10657 7W)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- WOLVERINE Wellington Boots, Composite, 7EW, PR (W10318)
- Wolverine Composite Toe Boots and Shoes