Shop All Composite Toe Boots and Shoes
Wolverine
Size 12 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048477
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Toe Type Composite
- Gender Men's
- Color Brown
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048477
- UPC # 883799022800
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Double Jacket Attack Line Fire Hose (G52H15HDW50P)
- PETZL Full Body Harness, Size 2 (C072CA02)
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- FALLTECH Full Body Harness, Vest Style, 2XL/3XL (81432X3X)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Size 10 Men's 6" Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- ARIAT Size 14 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- Wolverine Foot Protection