Shop All Steel Toe Boots
Wolverine
Size 12 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # W08289
Zoro # G6532757
product price: $144.95
/pr
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Product Information
- Brand Wolverine
- MFR # W08289
- Zoro # G6532757
- UPC # 018464304534
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 8289
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety MCSLCT Crews Lens Cleaning Towelettes (MCSLCT)
- STI Fire Barrier Pathway Kit, 3 In., Square (EZDP33FWS)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue (NTG-03-009)
- CONDOR Leather Gloves, Gauntlet, XL, PR (2MDD1)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE 10 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- TIMBERLAND PRO Size 11 Men's 8 in Work Boot Steel Work Boot, Wheat (TB026002713)
- Wolverine Steel Toe Boots