Shop All Steel Toe Boots
Wolverine
Size 12 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G3368403
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Black
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G3368403
- UPC # 720026159192
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | XW |
Height | 6 in |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1106KAGRN SETOF12)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, 3XL (1205-3XL-58)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 10W Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- Wolverine Steel Toe Boots