Shop All Composite Toe Boots and Shoes
Wolverine
Size 11 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048179
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Hiker Boot
- Toe Type Composite
- Gender Men's
- Color Brown
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048179
- UPC # 883799022664
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | XW |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, S, White (SA650-1001)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 2XL (BB800FG (2XL))
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113348)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 13 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 11-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Wellington Boots, Composite, 10-1/2EW, PR (W10318)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W191077)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 115)
- Wolverine Foot Protection