Shop All Composite Toe Boots and Shoes
Wolverine
Size 10 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048291
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Brown
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048291
- UPC # 883799022640
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | XW |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 6 in |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Mechanics Gloves with Deerskin Palm, Large (PW2690L)
- ZORO SELECT 1.5" Master Link - Yellow, Acetal, 10 pk (30702-10)
- BERTECH 8 ft. L x Vinyl Foam Cushion, 0.375 in. Thick (AFTX38-3x8BLK)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 5W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE 6-Inch Work Boot, W, 12, Brown, PR (W191077)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- Wolverine Composite Toe Boots and Shoes