Shop All Composite Toe Boots and Shoes
Wolverine
Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown
Mfr # W211169
Zoro # G204410527
original price:
$230.18
10% off
new price: $204.95
/pr
Free Shipping & Returns
$204.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Wellington Boot
- Toe Type Composite
- Gender Men's
- Color Brown
Product Information
- Brand Wolverine
- MFR # W211169
- Zoro # G204410527
- UPC # 195017513343
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Internal, ASTM Standards Met Metatarsal (MT 75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number W211169
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- REGISTRY Dnd Electronic Lock Sign, Red, 100Pk (1065741AH)
- PALMER SAFETY Vest Style, Universal, Yellow (H11110005)
- WOLVERINE Size 10 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 8 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 7 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Wellington Boots, Composite, 11EW, PR (W10318)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 7.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- SKECHERS Size 11 Men's Composite Work Shoe, Black/Gray (196311079306)
- Wolverine Composite Toe Boots and Shoes