Shop All Steel Toe Boots
Wolverine
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G3368099
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Black
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G3368099
- UPC # 720026159161
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | XW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.2X)
- CONDOR Biohazard Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 447X39 (447X39)
- 2W INTERNATIONAL Chemical Suit, Medium, Green (8035-SA M)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof (TB0A29V1214)
- Wolverine Steel Toe Boots