Shop All Cross Tube Hydraulic Cylinders
Wolverine
Hydraulic Cylinder, 1.5" Bore, 4" Stroke
Mfr # WWXT1504-S
Zoro # G4695866
Sold in multiples of 10 for $1,439.90
Free Shipping & Returns
$1,439.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Wolverine
- MFR # WWXT1504-S
- Zoro # G4695866
- Country of Origin China
- Category Cross Tube Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder,1.5" Bore,4" Stroke |
Description
Hydraulic Cylinder,1.5 In. Bore,4 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKEITHAPPEN 0.63 in. Green Thumb Clincher Repair Set Hose Male&Female Connectors (MA564880)
- DIXON 1/4" NPT 316 SS Insert (RN22)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (3ATL9)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-111-NL (067666 F2B SC 111NL)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 14" Stroke (WWXT1514-S)
- WOLVERINE Hydraulic Cylinder, 3" Bore, 12" Stroke (WWXT3012-S)
- WOLVERINE Hydraulic Cylinder, 2.5" Bore, 8" Stroke (WWXT2508-S)
- WOLVERINE Hydraulic Cylinder, 4" Bore, 36" Stroke (WWXT4036-S)
- BAILEY Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288330)
- BAILEY Welded Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod (287003)
- Wolverine Cross Tube Hydraulic Cylinders