Shop All Ball Valves
Wolverine
Ball Valve, 2-Way, #6 SAE Ports
Mfr # WBV2-SAE6
Zoro # G4693081
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Carbon Steel
- Body Style 2-Way
- Temp. Range -20 Degrees F to 175 Degrees F
- Ball Valve Product Group Manual
Product Information
- Brand Wolverine
- MFR # WBV2-SAE6
- Zoro # G4693081
- Country of Origin Korea, Republic of
- Category Ball Valves
Dimensions
Pipe Size | SAE6 |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Carbon Steel |
Body Style | 2-Way |
Temp. Range | -20 Degrees F to 175 Degrees F |
Item | Ball Valve,2-Way,#6 SAE Ports |
Ball Valve Product Group | Manual |
Ball Material | Hard Chrome Plated Steel |
Handle Type | L-Handle |
Ball Valve Basic Body Material | Carbon Steel |
Connection Type | SAE |
Max. Pressure | 7250 psi |
Description
Ball Valve,2-Way,#6 SAE Ports
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Metal (M922887-0020A)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- NORGREN Push-to-Connect Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- WOLVERINE 1/4" FNPT Carbon Steel 2-Way Ball Valve (WBV2-400)
- WOLVERINE 1/2" FNPT Carbon Steel 2-Way Ball Valve (WBV2-800)
- ASAHI 1" Socket PVC Ball Valve 2-Way (161070010)
- MILWAUKEE VALVE 1-1/2" Sweat Brass Ball Valve Inline (1-1/2" BA-485BMS)
- BELIMO 1/2 in. 2WayVlv 1.9cv S.S. Trim (B211)
- LEGEND VALVE 1 S2012RFLG ISOLATION W/R FLG (101-195)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (8210301)
- Wolverine Ball Valves