Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, M, 7, Black, PR
Mfr # W231124
Zoro # G110066948
original price:
$98.35
27% off
new price: $71.19
/pr
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 7
- Gender Men's
- Insulated No
Product Information
- Brand Wolverine
- MFR # W231124
- Zoro # G110066948
- UPC # 195019361096
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Size (PRINT) | 7 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- DUPONT Tyvek 400 Shirt (TY303SWH2X0050VP)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 095)
- Wolverine Plain-Toe Work Boots and Shoes