Shop All Plain-Toe Work Boots and Shoes
Wolverine
6-Inch Work Boot, M, 10 1/2, Brown, PR
Mfr # W231123
Zoro # G310066960
original price:
$79.99
11% off
new price: $71.19
/pr
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10 1/2
- Gender Men's
- Insulated No
- Waterproof Yes
Product Information
- Brand Wolverine
- MFR # W231123
- Zoro # G310066960
- UPC # 195019360914
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Width | M |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Record Tag, Black/Yellow, PK25 (41CN15)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-YL)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470J02 (470J02)
- WOLVERINE 6-Inch Work Boot, M, 9, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, XW, 11, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 8, Black, PR (W231124)
- WOLVERINE 6-Inch Work Boot, M, 8, Brown, PR (W231123)
- WOLVERINE 6-Inch Work Boot, XW, 11, Brown, PR (W231123)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 105)
- Wolverine Foot Protection