Shop All Ball Valves
Wolverine
1/2" FNPT Carbon Steel 2-Way Ball Valve
Mfr # WBV2-800
Zoro # G4693127
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Material Carbon Steel
- Body Style 2-Way
- Handle Type L-Handle
- Max. Pressure 7250 psi
Product Information
- Brand Wolverine
- MFR # WBV2-800
- Zoro # G4693127
- Country of Origin Korea, Republic of
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Body Material | Carbon Steel |
Body Style | 2-Way |
Handle Type | L-Handle |
Max. Pressure | 7250 psi |
Ball Material | Hard Chrome Plated Steel |
Item | Ball Valve,2-Way,1/2" FNPT |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Carbon Steel |
Temp. Range | -20 Degrees F to 175 Degrees F |
Connection Type | FNPT |
Description
Ball Valve,2-Way,1/2 In. FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- LEGEND VALVE 3/4" T540 NL WATER HTR DRAIN (107-169NL)
- PARKER Tubing, Black, Overall 25 ft L (EB-12X1.5-025)
- DYNAMIC Valve Inline Check, 18 GPM, 1/2" NPTF (452201)
- WOLVERINE 1/4" FNPT Carbon Steel 2-Way Ball Valve (WBV2-400)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (G-SSTW-200)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 3/4" (53341-NL)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- LEGEND VALVE 3/4" T/S603 PVC BALL VALVE (201-204)
- BASIKS Ball Valve, Manual, PVC, 1", EPDM, Socket (BT645-100EPS-PV)
- WILLOW SPRINGS PRODUCTS Willow Springs CVCX1005002 PEX Compression Style Compax Ball Valve Manifold 1" x 1/2" - 2 Loop (CVCX1005002)
- Wolverine Ball Valves