Shop All Automotive Horns & Accessories
Wolo
Train Horn, Air System, Siberian Express
Mfr # 850-858
Zoro # G8589528
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 16 1/2 in
- Width (In.) 14 3/4 in
- Height (In.) 11 in
- Material Metal
Product Information
- Brand Wolo
- MFR # 850-858
- Zoro # G8589528
- UPC # 80217850858
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 16 1/2 in |
Width (In.) | 14 3/4 in |
Height (In.) | 11 in |
Overall Height | 11 in |
Overall Width | 14 3/4 in |
Overall Length | 16 1/2 in |
Description
Train Horn,Air System,Siberian Express
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 10" Wide View Convex Black (709216)
- WEATHERTECH All Weather, Front, Gray, 27.76" L, PR (W3GR)
- KEEPER RECVRY STRAP30'X15000LBS (89933)
- BULLDOG Trailer Jack Square Swivel, 5000 lb (195306)
- WOLO One Piece Horn, Air, Black, Under-Hood (419)
- WOLO Low Tone Horn, Air (820)
- WOLO Metal Air Horn, Airsplitter, 12V (415)
- WOLO Electronic Horn, 114.4 dB (EE100)
- WOLO High Tone Single Trumpet Horn, Electric (115)
- WOLO Dual Trumpet Horn, Air, Red, Under-Hood (400)
- WOLO BULL HORN ELECTRIC HORN (340)
- Wolo Automotive Horns & Accessories