Shop All Tail Lights, Back Up Lights & Accessories
Wolo
Talking Back-Up Alarm, Spanish
Mfr # BA-80
Zoro # G8589616
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Steel Mounting Bracket
- Rating 65mA @ 12VDC
- Voltage 12V
Product Information
- Brand Wolo
- MFR # BA-80
- Zoro # G8589616
- UPC # 00080217080804
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Details
Mounting | Steel Mounting Bracket |
Item | Talking Back-Up Alarm, Spanish |
Rating | 65mA @ 12VDC |
Voltage | 12V |
Description
Talking Back-Up Alarm, Spanish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Wash Square - Gold 9" X 9" (990)
- AMERICAN FORGE & FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (400SS)
- BOSCH Metric Adapter Kit, 4 Brass Bushings (SP0F000009)
- TRIDENT HOSE Trident TRL445SS Black Rubber 45° Elbow w/T-Bolt Clamps; 4" (TRL445SS)
- WOLO Back-Up Alarm, Beeping (BA-52)
- TRUCK-LITE Signal-Stat, Incandescent, Red/Clear Polycarbonate Lens, Left Hand Side, Combo Box Light, 3 Stud (5315Y101)
- MAXXIMA Stop/Turn/Tail Light, Red, 1/2" D, 1/2" H (M85417R)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red Lens 81316 x 5116 x 23 (M457)
- GROTE Stop/Tail/Turn LED Lamp, Red (G4002)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- Wolo Automotive Headlight, Signal & Tail Light Assemblies