Wolo

Strobe Light, Red, Flashing


product price: $36.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Source 12 to 110V DC
  • Lens Material Polycarbonate
  • Flashes per Minute 60
  • Height 4 in
  • Housing Material Polycarbonate
See all product information

Product Information

Dimensions

Height 4 in
Width 4 in
Length 4 in
Diameter 4 in

Details

Item Strobe Light
Power Source 12 to 110V DC
Lens Material Polycarbonate
Flashes per Minute 60
Housing Material Polycarbonate
Wiring Connection - Vehicle Lighting Pigtail
Standards SAE Class II
Lens Design Round
Base Material ABS Plastic
Current Drawn 1.25 A
Number of Flash Patterns - Vehicle Lighting 1
Features Permanent Mount that Produces One Powerful Flash Per Second
Includes Mounting Hardware
Mounting Permanent
Lens Color Red
Lighting Technology Strobe
Light Modes Flashing

Description

Strobe Light, Item - Vehicle Lighting Grouping Strobe Light, Lens Color - Vehicle Lighting Red, Light Type - Vehicle Lighting Flashing, Number of Flash Patterns - Vehicle Lighting 1, Mounting - Vehicle Lighting Permanent, Wiring Connection - Vehicle Lighting Pigtail, Standards SAE Class II, Lighting Technology - Vehicle Lighting Strobe, Power Source - Vehicle Lighting 12 to 110V DC, Length - Vehicle Lighting 4 in, Width - Vehicle Lighting 4 in, Height - Vehicle Lighting 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.