Shop All Automotive Back Up Alarms
Wolo
Mini Light Bar, Mag/Perm Mnt, 24", Blue/Red
Mfr # 7828MP-BR
Zoro # G1509711
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10.8 to 13.8VDC
Product Information
- Brand Wolo
- MFR # 7828MP-BR
- Zoro # G1509711
- UPC # 00080217078283
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Mini Light Bar,Mag/Perm Mnt,24",Blue/Red |
Lamp Type | Led |
Voltage | 10.8 to 13.8VDC |
Description
Mini Light Bar,Mag/Perm Mnt,24 In.,Blue/Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN Subaru Legacy 12-10/Outback 12-10 Thermostat, Thf005 (THF005)
- GROTE Socket, 4-Pole (82-1020)
- COBRA ELECTRONICS CB Mic, 9 ft. L Cord, 4 Pin Connector (HG M73)
- GROCO 1-1/4" Strainer 304 SS Basket (ARG-1250-S BSPP)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 16 Heads (7805-B)
- MAXXIMA Strip Light, LED, 13/64" D, 45" Diameter (MLS-4569-A-SW)
- Wolo Automotive Back Up Alarms