Shop All Automotive Back Up Alarms
Wolo
Mini Light Bar, Mag/Perm Mnt, 24", Blue
Mfr # 7826MP-B
Zoro # G1509650
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10.8 to 13.8VDC
Product Information
- Brand Wolo
- MFR # 7826MP-B
- Zoro # G1509650
- UPC # 80217078269
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Mini Light Bar,Mag/Perm Mnt,24",Blue |
Lamp Type | Led |
Voltage | 10.8 to 13.8VDC |
Description
Mini Light Bar,Mag/Perm Mnt,24 In.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Seam Sealer, 1/10 Gal Cartridge (08405)
- DYNAMIC FRICTION CO Premium Riveted Shoes, Semi-Metallic, Rear (1903-0695-00)
- PETROCHEM 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Clear (FOODSAFE GEAR FG-680-005)
- CURT Adapter w/Backup Alarm, 57724 (57724)
- WOLO LED Hide-A-Way Strobe Light, Clear (8504-10CCCC)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- VELVAC Back-Up Alarm Flush Mount 97 Decibel (697124)
- Wolo Automotive Back Up Alarms