Shop All Automotive Back Up Alarms
Wolo
Mini Light Bar, Mag/Perm Mnt, 24", Amber
Mfr # 7824MP-A
Zoro # G1509669
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10.8 to 13.8VDC
- Light Type Mini Light Bar
Product Information
- Brand Wolo
- MFR # 7824MP-A
- Zoro # G1509669
- UPC # 80217078245
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Mini Light Bar,Mag/Perm Mnt,24",Amber |
Lamp Type | Led |
Voltage | 10.8 to 13.8VDC |
Light Type | Mini Light Bar |
Description
Mini Light Bar,Mag/Perm Mnt,24 In.,Amber, Light Type Mini Light Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1 Oz., PK25 (P100ZU)
- VENTURA Zinc Coated Trailer Hitch (640071)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO LED Hide-A-Way Strobe Light, Clear (8504-10CCCC)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 16 Heads (7805-B)
- ECCO Spot Light, LED, 3-19/64" Depth, 5-13/64" H (EW2450)
- Wolo Automotive Electrical