Shop All Hanging Work Lights
Wolo
Mini Light Bar, 24" L, Blue
Mfr # 3555M-B
Zoro # G0933360
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lamp Type Halogen
- Lens Color - Vehicle Lighting Blue
- Light Type - Vehicle Lighting Rotating
- Number of Heads 2
Product Information
- Brand Wolo
- MFR # 3555M-B
- Zoro # G0933360
- UPC # 080217035552
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Height - Vehicle Lighting | 5 1/2 in |
Length - Vehicle Lighting | 24 in |
Width - Vehicle Lighting | 12 in |
Details
Item | Mini Light Bar |
Voltage | 12V DC |
Lamp Type | Halogen |
Lens Color - Vehicle Lighting | Blue |
Light Type - Vehicle Lighting | Rotating |
Number of Heads | 2 |
Wiring Connection - Vehicle Lighting | Lighter Plug |
Lens Material | Polycarbonate |
Base Material | Plastic |
Current Drawn | 5.5A |
Mounting - Vehicle Lighting | Magnetic |
Standards | IP14 |
Includes | 10 ft Power Cord w/Lighter Plug, Fuse, and On/Off Switch |
Flashes per Minute | 125 |
Lighting Technology - Vehicle Lighting | Halogen |
Housing Material | Plastic |
Lamp Life | 10,000 hr |
Number of Flash Patterns - Vehicle Lighting | 1 |
Description
Mini Light Bar, Item - Vehicle Lighting Grouping Mini Light Bar, Length - Vehicle Lighting 24 in, Height - Vehicle Lighting 5 1/2 in, Width - Vehicle Lighting 12 in, Blue, Rotating, Number of Heads 2, Mounting - Vehicle Lighting Magnetic, Lighter Plug, Standards IP14, Halogen, Number of Flash Patterns - Vehicle Lighting 1, Halogen, Flashes per Minute 125, Voltage 12V DC, Current Drawn 5.5A, Base Material Plastic, Housing Material Plastic, Lens Material Polycarbonate, Lamp Life 10,000 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- POWER SENTRY 80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack (PS1400QD MVOLT M8)
- ILC Replacement for NORMAN LAMPS F28W/T5/835/ECO (F28W/T5/835/ECO NORMAN LAMPS)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- WOLO Mini Light Bar, 16-1/2" L, Blue (3770M-B)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- STREAMLIGHT Strion LED - Light Only - Purple (74348)
- BAYCO 30' RETRACTABLE CORD LIGHT (BYSL-801)
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- ERICSON HNDLMP XP w/ 11W LED BULB AND 25FT CRDS (2625-LED)
- Wolo Hanging Work Lights