Shop All Automotive Back Up Alarms
Wolo
Mini Bar Light, Cubie, Low Profile
Mfr # 3725M-A
Zoro # G6771401
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Mounting Magnetic
- Rating 3.5A @ 12V
- Operating Temp. -22 Degrees to 140 Degrees F
Product Information
- Brand Wolo
- MFR # 3725M-A
- Zoro # G6771401
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Cubie Low Profile Mini Bar Light |
Lamp Type | Led |
Voltage | 12 to 24VDC |
Mounting | Magnetic |
Rating | 3.5A @ 12V |
Operating Temp. | -22 Degrees to 140 Degrees F |
Description
Mini Bar Light,Cubie,Low Profile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML Cm6839 replacement light bulb lamp, 10PK (CM6839 CHICAGO MINIATURE / CML)
- GROTE Mounting Panel for Sealed Rocker Switch (82-1913)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- DC CARGO King Pin Lock with Key (TANGPL)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- Wolo Automotive Electrical