Wolo

Marine Air Horn, Electric, 17 in. L, 24VDC


product price: $207.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Electric
  • Length (In.) 17 in
  • Width (In.) 7 in
  • Height (In.) 3 3/4 in
  • Finish Chrome Plated
See all product information

Product Information

Dimensions

Length (In.) 17 in
Width (In.) 7 in
Height (In.) 3 3/4 in
Overall Length 17 in
Overall Diameter 3 3/4 in
Overall Height 3 3/4 in
Overall Width 7 in

Details

Item Electric Horn
Type Electric
Finish Chrome Plated
Mounting Bracket Mount
Pressure (PSI) 10 to 12 psi
Includes 30 A Relay, Compressor, Hose, Mounting Hardware, Rubber Gaskets
Material Brass
Voltage 24V DC
Amps 11 A
Decibels (dB) 121 dB @ 1 meter
For Use On Boat and Marine Application
Color Silver
Current 11 A
Sound Level - Maximum 121 dB
Compatible Vehicle Type Boats
Mount Type Bracket
Number of Horns 1
Operating Air Pressure - Minimum 10 psi
Operating Air Pressure - Maximum 12 psi
Horn Operation Electric
Tone Type High Tone, Low Tone
Frequency 315 Hz, 375 Hz
Standards ABYC, NMMA, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations
Horn Type Trumpet Horn

Description

Marine Air Horn, Electric, Length (In.) 17, Width (In.) 7, Height (In.) 3-3/4, Material Brass, Finish Chrome Plated, Bracket Mount Mounting, Decibels (dB) 121, Pressure (PSI) 10 to 12, 11 Amps, Voltage 24VDC, For Use On Boat and Marine Application, Includes Compressor, Hose, 30A Relay, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.