Shop All Automotive Horns & Accessories
Wolo
Low Tone Single Trumpet Horn, Electric
Mfr # 110
Zoro # G2229631
original price:
$54.15
5% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 18 1/2 in
- Width (In.) 4 in
- Height (In.) 4 1/2 in
- Decibels (dB) 115 dB @ 1 meter
Product Information
- Brand Wolo
- MFR # 110
- Zoro # G2229631
- UPC # 080217001106
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 18 1/2 in |
Width (In.) | 4 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 4 in |
Overall Diameter | 4 1/2 in |
Overall Length | 18 1/2 in |
Description
Low Tone Single Trumpet Horn, Electric, Length 18 1/2 In., Width 4 In., Height 4 1/2 In., Material Stainless Steel, Finish Polished, Decibels 115 dB, Voltage 12 DC, For Use On Boats, Trucks And Vans, Includes Gasket and Stainless Steel Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERPLAY 141323 Air Cleaner Wing Nut with Large Hi-Tech Red Bowtie (PO653223)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 4ft Cable (RVA1564)
- SLIME Heavy-Duty 12-Volt Tire Inflator (40031)
- BROADFEET MOTORSPORTS EQUIPMENT Broadfeet Motorsports Equipment HS-R66-24-RL 2 in. R66 Series Heavy Duty Black Hitch Step with Integrated LED Light for Receivers - Red (HS-R66-24-RL)
- WOLO Industrial Horn, Electronic, 7 in. L (372LA-24/48)
- WOLO Disc Horn, Electric, Voltage 36 (357-36)
- WOLO On Board Air System, Use With Air Horns (840)
- WOLO Marine Air Horn, Brass, 5 in. W, 12VDC (160)
- WOLO Musical Horn, Dixie/On the Road Again (003)
- WOLO Train Horn, Pro, Lanyard/Air System (849-858)
- HOPKINS Deer Alert Trailblazer (27512VA)
- Wolo Automotive Horns & Accessories