Shop All Automotive Back Up Alarms
Wolo
Line Light Bar, Slim, Permanent, 48", Amber
Mfr # 7820-A
Zoro # G1509562
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10.8 to 13.8VDC
- Lamp Type Led
- Lamp Life (Hours) 100,000 hr.
Product Information
- Brand Wolo
- MFR # 7820-A
- Zoro # G1509562
- UPC # 80217078207
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Line Light Bar,Slim,Permanent,48",Amber |
Voltage | 10.8 to 13.8VDC |
Lamp Type | Led |
Lamp Life (Hours) | 100,000 hr. |
Description
Line Light Bar,Slim,Permanent,48 In.,Amber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 30 A (CB30PB)
- B & K B & K 0302-40 Insider Connector 4 in. (4512414)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48502)
- EQUALIZER INDUSTRIES Bmw Door Wrench (DW400)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- AFTERMARKET Heavy Duty 360 Degree BackUp Alarm Switch PreWired Plus Mount Bracket (SWM-43)
- Wolo Automotive Electrical