Shop All Automotive Back Up Alarms
Wolo
Lightbar, LED, Red, Bracket Mnt, 12 Heads
Mfr # 7850-R
Zoro # G3717135
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 11 to 14V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 20
Product Information
- Brand Wolo
- MFR # 7850-R
- Zoro # G3717135
- UPC # 080217078504
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 10 in |
Length - Vehicle Lighting | 44 in |
Length | 44" |
Manufacturers Warranty Length | 1 yr |
Height | 5" |
Width | 10" |
Overall Height | 5 in |
Overall Length | 44 in |
Overall Depth | 10 in |
Description
Light Bar, Light Type Full-Size Light Bar, Light Color Red, Wattage 12 W, Lens Color Clear, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Lighting Technology LED, Operating Voltage 11 to 14V DC, Overall Length 44 in, Overall Height 5 in, Overall Depth 10 in, Number of Heads 12, Series On Patrol, Number of Flash Patterns 20, Includes Double Face Tape, Mounting Bracket, Mount Type Bracket, Base Material Aluminum, Number of Bulbs 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tubeless Truck Tire Valve, TR 510, PK5 (492)
- MOTIVE PRODUCTS 0135 Deluxe Quick-Set Boat Trailer Bleeder (0135-MTV)
- WEATHER GUARD Door Organizer, Tool Tray (9872-3-01)
- 3M Reflective Tape, Yellow, 1"x5 yd. (3431)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 12 Heads (7845-B)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC-VM)
- Wolo Automotive Electrical