Shop All Automotive Warning & Marker Lights
Wolo
LED Warning Light, Blue, 12/100VDC
Mfr # 3065P-B
Zoro # G6793832
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 100V DC
- Lens Color Blue
- Light Output 60 Lumen
- Current Drawn 1.37 A
- Color Blue
Product Information
- Brand Wolo
- MFR # 3065P-B
- Zoro # G6793832
- UPC # 080217030656
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4 1/2 in |
Diameter | 7 in |
Height | 6 3/4 in |
Width | 6 3/4 in |
Overall Height | 6 3/4 in |
Overall Diameter | 7 in |
Overall Length | 4 1/2 in |
Overall Depth | 6 3/4 in |
Description
LED Warning Light, Light Type Flashing Beacon, Light Color Blue, Wattage 20 W, Lens Color Blue, Shape Round, Light Pattern Flashing, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 100V DC, Overall Length 4 1/2 in, Overall Diameter 7 in, Overall Height 6 3/4 in, Overall Depth 6 3/4 in, Maximum Brightness 60 lm, Series Apollo 1, Includes In-Line Fuse Holder, Mounting Hardware, Rubber Gasket, Wire Terminals, Mount Style Surface, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO MARINE 101XD Extreme Duty Actuator - 12V - 2 1/4" Stroke - 3/8" Hardware (15056-001)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8879-MPG)
- SPEC-D TUNING 06-08 Audi A4 Projector Headlight Black R8 Style With LED Signal (2LHP-A406JM-8V2-TM)
- TRUCK-LITE Flex-Lite Rear Exit Wire, Led, Yellow Rectangular, 3 Diode, Marker Clearance Light (36115Y)
- WOLO Emergency 1 Rotating Light, Red Lens (3210-R)
- WOLO Amber Lens Warning Lights, 12V, Hawkeye (3000-A)
- WOLO Gen 3 LED Light (3720P-A)
- WOLO Strobe Kit, 4Clear/2Amber, Lightning Plus (8006-2-4C2A)
- WOLO LED Warning Light, Green, 12/100VDC (3077P-G)
- WOLO Red Lens Warning Lights, 12V, Hawkeye (3010-R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- Wolo Automotive Lighting