Shop All Automotive Back Up Alarms
Wolo
LED Hide-A-Way Strobe Light, Clear
Mfr # 8504-10CCCC
Zoro # G5062285
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Light Output Not Rated
- Color Clear
- Current Drawn 1.54 A
- Housing Material Plastic
Product Information
- Brand Wolo
- MFR # 8504-10CCCC
- Zoro # G5062285
- UPC # 080217504102
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Length | 5 3/8 in |
Height | 5 1/2 in |
Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 5 3/8 in |
Description
LED Hide-A-Way Strobe Light, Light Color White, Lighting Technology LED, Electrical Connection Wire Leads, Operating Voltage 12-24V DC, Number of Flash Patterns 15, Installation Type Permanent, Overall Height 1 3/4 in, Overall Width 5 3/8 in, Series 8504 Series, Includes (2) 9.8 ft Cables, (2) 16.4 ft Cables, 16.4 ft Length with Locking Connectors, 9.8 ft Length with Locking Connectors, Pre-Wired Switch Control Panel, Mount Type Adhesive, Screw, Current 1.54 A @ 12.5V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Hydraulic Floor Jack, 3 Ton (SA20)
- GREENFIELD Anchor Black, #516 B IND (516 B IND)
- BACKRACK HARDWARE KIT, 2019-C CHEV/GMC SILVERADO, SIERRA HD ONLY (30124)
- FURUNO GPA017 GPS Antenna w/ 10m Cable (GPA017)
- WOLO Back Up Alarm, 112dB, Black, 3-1/2 In. H (BA-550)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Portalight, Battery Powered Gen, 3 LED (3020-A)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 16 Heads (7805-B)
- ROADPRO Pigtail Light Replacement, for 3-Pin (RP-431491)
- Wolo Automotive Electrical