Shop All Automotive Horns & Accessories
Wolo
Industrial Horn, Electronic, 24/48VDC
Mfr # 372LB-24/48
Zoro # G8853993
original price:
$61.39
9% off
new price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Length (In.) 7 in
- Width (In.) 5 in
- Height (In.) 2 1/2 in
- Dia. (In.) 5 in
Product Information
- Brand Wolo
- MFR # 372LB-24/48
- Zoro # G8853993
- UPC # 080217372039
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 5 in |
Height (In.) | 2 1/2 in |
Dia. (In.) | 5 in |
Overall Length | 7 in |
Overall Diameter | 5 in |
Overall Width | 5 in |
Overall Height | 2 in |
Description
Industrial Horn, Electric, Length (In.) 7, Width (In.) 5, Height (In.) 2-1/2, Dia. (In.) 5, Material Metal, Finish Black Painted, Bracket Mount Mounting, Decibels (dB) 115, 0.8/1.6 Amps, Voltage 24/48VDC, For Use On Fork Lifts and Material Handling Equipment, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MC Series Coated, 3 Oz, PK25 (MC300N)
- KEEPER Emergency Tow Strap, 12,000 lb, 15 ft L (02815)
- DENSO Radiator 2013-2017 Ford Focus 2.0L, 221-9031 (221-9031)
- CAL-VAN TOOLS Oxygen Sensor Wrench (843)
- WOLO High Tone Horn, Air (825)
- WOLO Air Horn with LED, Powerhouse Plus (418-LED)
- WOLO Train Horn, Pro Plus, 3 Trumpets, Chrome (839-860)
- WOLO Chrome Electronic Solenoid Valve (811-EV)
- WOLO Air Tank and Compressor, 1 gal. (830)
- WOLO Horn Button Switch And Wire (HS-2)
- WOLO Low Tone Single Trumpet Horn, Electric (110)
- Wolo Automotive Electrical