Shop All Automotive Horns & Accessories
Wolo
Industrial Horn, Electronic, 0.8/1.6A
Mfr # 372LE-24/48
Zoro # G8854011
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic
- Length (In.) 7 in
- Width (In.) 5 in
- Height (In.) 2 1/2 in
- Dia. (In.) 5 in
Product Information
- Brand Wolo
- MFR # 372LE-24/48
- Zoro # G8854011
- UPC # 080217372053
- Country of Origin Taiwan, Province of China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 5 in |
Height (In.) | 2 1/2 in |
Dia. (In.) | 5 in |
Overall Diameter | 5 in |
Overall Height | 2 in |
Overall Width | 5 in |
Overall Length | 7 in |
Description
Industrial Horn, Electric, Length (In.) 7, Width (In.) 5, Height (In.) 2-1/2, Dia. (In.) 5, Material Metal, Finish Black Painted, Bracket Mount Mounting, Decibels (dB) 115, 0.8/1.6 Amps, Voltage 24/48VDC, For Use On Fork Lifts and Material Handling Equipment, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL RKE-GM-4B12 (KOBLEAR1XT) (ILCO-AX00012620)
- SPEC-D TUNING 06-08 Honda Civic Altezza Tail Light Black, LT-CV062JM-TM (LT-CV062JM-TM)
- SMARTWASHER Pump Assembly, 4475-PMASY-23 (14879)
- BETTER BUILT 72IN CROSSOVER SINGLE LID TRUCK TOOL BOX (79011016)
- WOLO Air Horn, Single Trumpet, High Tone, SS (1115)
- WOLO Train Horn, Pro Plus, 12V (875-860)
- WOLO Horn Wiring Kit and Horn Button (HWK-1)
- WOLO Marine Air Horn, Brass, 17 in. L, 16A (170)
- WOLO Air Horn, 12V Elect. Solenoid Activation (850-860)
- WOLO Disc Horn, Electric, Voltage 12 (357-12)
- WOLO Metal Air Horn, Airsplitter, 12V (415)
- Wolo Automotive Horns & Accessories