Shop All Automotive Horns & Accessories
Wolo
Dual Trumpet Horn, Air, Red, Under-Hood
Mfr # 400
Zoro # G2605032
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct drive horn
- Length (In.) 8 1/2 in
- Width (In.) 3 in
- Height (In.) 3 in
- Includes 30 A Relay, Heavy Duty Compressor, Hose, Mounting Hardware
Product Information
- Brand Wolo
- MFR # 400
- Zoro # G2605032
- UPC # 080217004008
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 8 1/2 in |
Width (In.) | 3 in |
Height (In.) | 3 in |
Overall Length | 8 1/2 in |
Overall Height | 4 1/2 in |
Overall Diameter | 2 1/4 in |
Overall Width | 3 in |
Description
Dual Trumpet Horn, Air, Length 8 1/2 In., Width 3 In., Height 3 In., Material Plastic, Finish Red, Under-Hood Mounting, Decibels 118 dB, Voltage 12 DC, For Use On Cars And Trucks, Includes Chrome-Plated Direct Drive Compressor, Relay, Hose, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tubeless Tire Valve, 2", TR425, PK10 (425-10)
- SKF Shaft Seal, 1-7/8 x 2-7/8 x 5/16", CRWA1, NBR (18734)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter CHO Display Only (411470-1CHO)
- PARKER Union Tee, 3/8 In (164PTC-6)
- WOLO Low Tone Extra Loud Replacement Horn (380-2T)
- WOLO Extreme Duty Dual Trumpet Horn, Air (805)
- WOLO High Output Direct Drive Compressor, 12V (808-C)
- WOLO Air Horn, Single Trumpet, Low Tone, SS (1110)
- WOLO Low Tone Replacement Horn, Electric (310-2T)
- WOLO Horn Button Switch And Wire (HS-2)
- WOLO Beep Beep Horn, Electric, Voltage 36 (370LC-36/48L2WV)
- Wolo Automotive Horns & Accessories