Shop All Automotive Horns & Accessories
Wolo
Dual Trumpet Horn, Air, Chrome, Roof Mount
Mfr # 418
Zoro # G2500267
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Direct drive horn
- Length (In.) 13 5/8 in
- Width (In.) 6 1/2 in
- Height (In.) 3 1/4 in
- For Use On Trucks, RVs, And Vans
Product Information
- Brand Wolo
- MFR # 418
- Zoro # G2500267
- UPC # 080217004183
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 13 5/8 in |
Width (In.) | 6 1/2 in |
Height (In.) | 3 1/4 in |
Overall Width | 6 1/4 in |
Overall Length | 13 1/4 in |
Overall Height | 3 1/4 in |
Overall Diameter | 2 1/4 in |
Description
Dual Trumpet Horn, Air, Length 13 5/8 In., Width 6 1/2 In., Height 3 1/4 In., Material Plastic and Steel, Finish Chrome, Roof Mounting, Decibels 120 dB, Voltage 12 DC, For Use On Trucks, RVs, And Vans, Includes Heavy-Duty Direct Drive Compressor, Relay, Hose, and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Impeller Kit-12 Blade-Neoprene-3- " Dia-Plastic Insert (17370-0001-P)
- BLUE SEA SYSTEMS Blue Sea 9001e e-Series Battery Switch Selector (9001E)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Venza (56460)
- RONSTAN Turnbuckle Body Calibrated Lock Nut 1/4" (RF1481-04)
- WOLO Wolo Hand Held 1.8 Oz. Gas Horn - (497)
- WOLO Bell, 12V, Chrome Plated (355)
- WOLO Lanyard Hand Pull Air Valve (803-LV)
- WOLO BULL HORN ELECTRIC HORN (340)
- WOLO Truck Train Horn EV24, Siberian Express (848)
- WOLO Siren and PA System, 6 in., Metal, 12VDC (4100)
- WOLO Train Horn, Pro Plus, 3 Trumpets, Chrome (839-860)
- Wolo Automotive Horns & Accessories