Shop All Automotive Back Up Alarms
Wolo
Back-Up Alarm, w/Single Flash, 1W, 97dB
Mfr # BA-697
Zoro # G6771377
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 80VDC
- Operating Temp. -22 Degrees to 140 Degrees F
Product Information
- Brand Wolo
- MFR # BA-697
- Zoro # G6771377
- UPC # 80217006972
- Country of Origin China
- Category Automotive Back Up Alarms
Details
Item | Back-Up Alarm W/Sngl Flash,1W LED,97Dcbl |
Voltage | 10 to 80VDC |
Operating Temp. | -22 Degrees to 140 Degrees F |
Description
Back-Up Alarm W/Sngl Flash,1W LED,97Dcbl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS FILTERS OEM OE Replacement Cartridge 20132016 Freightliner Terex Western Star (WF10103)
- C.E. SMITH Pkg Trailer Hub Kit, Tapered 1-3/8 in. to 1-1/16 in. Stud 5 x 4-1/2 (13515)
- LISLE Stone Set Replacement for Lis10400 (10490)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT251)
- WOLO Back Up Alarm, 97dB, Black, 2-1/2 In. H (BA-97)
- WOLO LED Warning Light, Amber, 12/60VDC (3080PPM-A)
- WOLO Lightbar, LED, Blue, Bracket Mnt, 16 Heads (7805-B)
- WOLO Mini Light Bar, Permanent Mnt, 48", Amber (7835-BR)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- Wolo Automotive Back Up Alarms