Shop All Automotive Horns & Accessories
Wolo
Air Horn, Single Trumpet, High Tone, SS
Mfr # 1115
Zoro # G8870891
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 15 1/2 in
- Width (In.) 4 in
- Height (In.) 4 1/2 in
- Dia. (In.) 4 in
Product Information
- Brand Wolo
- MFR # 1115
- Zoro # G8870891
- UPC # 80217111157
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 15 1/2 in |
Width (In.) | 4 in |
Height (In.) | 4 1/2 in |
Dia. (In.) | 4 in |
Overall Length | 15 1/2 in |
Overall Diameter | 4 1/2 in |
Overall Width | 4 in |
Overall Height | 4 1/2 in |
Description
Air Horn,Single Trumpet,High Tone,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B74)
- LOADSTAR TIRES Loadstar ST Radial Tire and Wheel (Rim) Assembly Directional ST185/80R-13 5 Hole C Ply (31987)
- ECCO Camera Cable, 20m 4-Pin (ECTC20-4)
- PERFORMANCE TOOL Heavy Duty Strap Filter Wrench, W173C (W173C)
- WOLO Truck Horn, The Chief (846)
- WOLO Dual Trumpet Big Rig Sound Horn, Air (417)
- WOLO High Tone Replacement Horn, Electric (315-2T)
- WOLO Replacement Air Hose, For Air Horns (802-H)
- WOLO Electronic Horn, 114.4 dB (EE100)
- WOLO Dual Tone Electric Horn (200)
- MARINCO 12V Miniblast Compact Single Horn With White Cover (10099)
- Wolo Automotive Horns & Accessories