Shop All Automotive Horns & Accessories
Wolo
Air Horn, Electric, 5-3/4 in. L, 12VDC
Mfr # 719
Zoro # G8853966
original price:
$65.94
8% off
new price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type One piece direct drive
- Length (In.) 5 3/4 in
- Width (In.) 3 1/2 in
- Height (In.) 4 37/64 in
- For Use On Cars, Trucks and Vans
Product Information
- Brand Wolo
- MFR # 719
- Zoro # G8853966
- UPC # 080217007191
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 5 3/4 in |
Width (In.) | 3 1/2 in |
Height (In.) | 4 37/64 in |
Overall Height | 4 5/8 in |
Overall Width | 3 1/2 in |
Overall Length | 5 3/4 in |
Description
Air Horn, Electric, Length (In.) 5-3/4, Width (In.) 3-1/2, Height (In.) 4-37/64, Material ABS Plastic, Finish Chrome Plated, Single Stud Mounting, Decibels (dB) 123.5, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12VDC, For Use On Cars, Trucks and Vans, Includes Mounting Hardware, 30A Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter, 33087 (33087)
- GRIP-RITE STPLS N-STYL 7/16X1-1/2"" (GRN17)
- VP RACING FUELS Diesel Fuel & Tank Contamination Test Kit (10 Swabs) (34970)
- WHITESIDE Mechanic Seat, 17"H, Steel, 440 lb, 4 Wheels (HRS3NM)
- WOLO Dual Tone Electric Horn (200)
- WOLO Wolo® Electronic Train Horn And Speaker 100-Watts 12-Volt - 897 (897)
- WOLO Air Tank and Compressor, 1 gal. (830)
- WOLO High Tone Disc Horn, Electric (305-2T)
- WOLO Industrial Horn, Electronic, 7 in. L (372LA-24/48)
- WOLO Beep Beep Horn, Electric, Voltage 36 (370LC-36/48L2WV)
- WOLO Sonic Blast Disc Horns, High/Low Tones (308-2T)
- Wolo Automotive Horns & Accessories