Shop All Rakes
This Product is Discontinued
Wolf-Garten
WOLF Garten 24" Landscaping Rake (Discontinued)
Mfr # UHM60
Zoro # G102681456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 24.2
- Blade Width 10
- Diameter 2.48
- Blade Height 4.1
Product Information
- Brand Wolf-Garten
- MFR # UHM60
- Zoro # G102681456
- UPC # 4008423878011
- Country of Origin Germany
- Category Rakes
Dimensions
Length | 24.2 |
Blade Width | 10 |
Diameter | 2.48 |
Blade Height | 4.1 |
Description
The WOLF Garten Landscaping Rake is a heavy-duty tool but much lighter than many metal rakes on the market. Tines are 4"L. Part of the WOLF Garten interlocking tool system. Three handle options available: 59” standard handle item 139074, 14” short handle item 148087, and 67” to 118” telescoping handle 139075.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.