Shop All Pipe Inspection & Location
Wohler
Power Supply, Universal 3 Prong
Mfr # 53648
Zoro # G7772226
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Charger
- Push Rod Length (Ft.) Reel Not Included
- Push Rod Length Reel Not Included
- Voltage 12 V
- Operating Temp. (F) 32 Degrees to 104 Degrees F
Product Information
- Brand Wohler
- MFR # 53648
- Zoro # G7772226
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length (Ft.) | Reel Not Included |
Push Rod Length | Reel Not Included |
Overall Width | 3 in |
Overall Length | 7 in |
Overall Width (In.) | 3 in |
Overall Height (In.) | 4 in |
Overall Length (In.) | 7 in |
Overall Height | 4 in |
Details
Item | Power supply |
Type | Battery Charger |
Voltage | 12 V |
Operating Temp. (F) | 32 Degrees to 104 Degrees F |
Features | 2.5A 110V/ 60 Hz External Battery Charger, Allows to Charge In Half The Regular Time |
For Use With | Wohler Vis 2XX, Wohler Vis 3XX |
Connector Type | Universal 3 Prong |
Construction | Plastic With Electronic Components |
Waterproof | No |
Minimum Operating Temperature | 32 Degrees F |
Material | Plastic with Electronic Components |
Product Type | Quick Battery Charger |
Maximum Operating Temperature | 104 Degrees F |
Compatible Manufacturer Model Number | VIS 200, VIS 250, VIS 300, VIS 350 |
Description
Power Supply, Product Type Quick Battery Charger, Compatible Manufacturer Model Number VIS 200, VIS 250, VIS 300, VIS 350, For Use With Wohler Vis 2XX, Wohler Vis 3XX, Monitor System Not Applicable, Connector Type Universal 3 Prong, Features 2.5A 110V/ 60 Hz External Battery Charger, Allows to Charge In Half The Regular Time, Material Plastic with Electronic Components, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Spud Nut, Escutcheon, 3/4" (71051NT5)
- EATON BUSSMANN Insulator, One End (2A0660)
- ZORO SELECT 3" Malleable Iron Coupling Class 150 (2WU60)
- WATTS Relief valve (3/4 174A 125 FS)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- WOHLER Camera Head, IP68 Waterproof (8934)
- WOHLER Pipe Inspection System, 20" L, 17" W (8932)
- WOHLER Camera Battery, NiMH (4715)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Inspection Light Kit, 12V, Overall 2" L (8894)
- YORK FLASHING COPPER 10""X20' (RESYS0310/20)
- Wohler Plumbing Tools