Shop All Pipe Inspection & Location
Wohler
Pipe Inspection System, 20" L, 17" W
Mfr # 8931
Zoro # G5895289
product price: $7,110.00
/ea
Free Shipping & Returns
$7,110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 in to 6 in and 2 in to 8 in
- Push Rod Length 100 ft
- Voltage 12
- Power Source Cordless
- Overall Width 1 1/4 in
Product Information
- Brand Wohler
- MFR # 8931
- Zoro # G5895289
- Country of Origin Germany
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 1 1/4 in |
Overall Length | 7 in |
Monitor Size | 7 in |
Camera Diameter | 1.5 in |
Overall Height | 4 1/2 in |
Cable Dia. | 0.26 in |
Cable/Push Rod Length | 100 ft |
Cable Diameter | 0.26 in |
Display Size | 7 in |
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 8 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 7 in, Display Type TFT LCD, Display Interface Push-Button, Data Transmission SD Card, Tool Series VIS 350 PLUS, Camera Diameter 1.5 in, Resolution 656 x 492, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 2, Compatible Manufacturer Model Number Not Applicable, Battery Type NiMH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Wall, Concealed Diverter Valve, Chrome (WHDIV)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Violet (1219-440G3)
- KOHLER Stopper (29676-SN)
- ZURN Hardwired Closet Sensor Assembly (PEMS6000-26-G2)
- WOHLER Inspection Camera Guide, Overall 6" L (4705)
- WOHLER Pipe Inspection System, 20" L, 17" W (6253)
- WOHLER Inspection Camera, Display 7", Cordless (11304)
- WOHLER Camera Head Dome, Plastic, PK10 (3675)
- WOHLER Pipe Inspection System, 20" L, 17" W (8927)
- WOHLER Pipe Inspection System, VIS 700 PLUS (7498)
- RIDGID Underground Inspection Camera System (63668)
- Wohler Plumbing Tools